Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMC1000I
Zoro # G0542021
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 17.28 in
- Width 6.73 in
- Height 8.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMC1000I
- Zoro # G0542021
- UPC # 731304303688
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 17.28 in |
Width | 6.73 in |
Height | 8.62 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Mount Position | Front |
Nominal Output Voltage | 230V |
Output Connections | 10 |
Approvals | CE, CSA, EAC, GOST, VDE |
Typical recharge time | 3 |
Surge Energy Rating | 455 |
Output Power Capacity, VA | 1000 |
Topology | Line interactive |
Product Orientation | Tower |
Interface Port(s) | USB |
Waveform type | Sine wave |
Input Connection Type | IEC 320 C14 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- Apc Uninterruptible Power Supplies (UPS)