Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230, seVoltCodes:400 3PH]
Mfr # SRT8KXLI
Zoro # G0776372
product price: $9,670.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,670.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230, seVoltCodes:400 3PH]
- Output Voltage 230V AC
- Battery Type Lead-acid battery
- Height 17.01 in
- Width 10.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT8KXLI
- Zoro # G0776372
- UPC # 731304304319
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Width | 10.35 in |
Depth | 28.15 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230, seVoltCodes:400 3PH] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 25 |
Waveform type | Sine wave |
Approvals | CE, CE Mark, EAC, IRAM, RCM, VDE |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Mount Position | Front |
Typical recharge time | 1.5 |
Surge Energy Rating | 480 |
Output Power Capacity, VA | 8000 |
Topology | Double conversion online |
Product Orientation | Rack Using Kit |
Input Connection Type | Hard wire 3-wire (1P + N + E), Hard wire 5-wire (3P + N + E) |
Nominal Output Voltage | 230V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A06SP, 213T-5T NEMA Frames (37CB5002A06SP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- SIEMENS UPS System, 600 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41363AB002AY0)
- Apc Power Systems