Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230, seVoltCodes:400 3PH]
Mfr # SRT8KRMXLI
Zoro # G0772811
Free Shipping & Returns
$10,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230, seVoltCodes:400 3PH]
- Output Voltage 230V AC
- Height 10.35 in
- Width 17.01 in
- Depth 28.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT8KRMXLI
- Zoro # G0772811
- UPC # 731304304296
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 10.35 in |
Width | 17.01 in |
Depth | 28.15 in |
Rack Height | 6 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230, seVoltCodes:400 3PH] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 25 |
Input Connection Type | Hard wire 3-wire (1P + N + E), Hard wire 5-wire (3P + N + E) |
Nominal Output Voltage | 230V |
Surge Energy Rating | 480 |
Approvals | CE, CE Mark, EAC, IRAM, RCM, VDE |
Product Orientation | Rack |
Typical recharge time | 1.5 |
Mount Position | Front |
Topology | Double conversion online |
Waveform type | Sine wave |
Output Power Capacity, VA | 8000 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ED1055-1HB00-0BA0)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- GE Load Center, TL, 40A (TL240RCUP)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IG)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- Apc Power Systems