Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230, seVoltCodes:400 3PH]
Mfr # SRT10KXLI
Zoro # G9340584
product price: $10,023.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,023.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230, seVoltCodes:400 3PH]
- Output Voltage 230V AC
- Width 10.35 in
- Depth 28.15 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT10KXLI
- Zoro # G9340584
- UPC # 731304304272
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 10.35 in |
Depth | 28.15 in |
Height | 17.01 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230, seVoltCodes:400 3PH] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Power Capacity, VA | 10000 |
Mount Position | Front |
Approvals | CE, CE Mark, EAC, IRAM, RCM, VDE |
Surge Energy Rating | 480 |
Typical recharge time | 1.5 |
Topology | Double conversion online |
Input Connection Type | Hard wire 3-wire (1P + N + E), Hard wire 5-wire (3P + N + E) |
Product Orientation | Rack Using Kit |
Nominal Output Voltage | 230V |
Output Connections | 25 |
Waveform type | Sine wave |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- ANCOR 6 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210244)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- Apc Power Systems