Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SCL500RMI1UC
Zoro # G800441215
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 9.13 in
- Width 17.01 in
- Battery Type Li-Ion (Lithium-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SCL500RMI1UC
- Zoro # G800441215
- UPC # 731304402558
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 9.13 in |
Width | 17.01 in |
Height | 1.73 in |
Rack Height | 1 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Li-Ion (Lithium-Ion) |
Color | Black with silver front bezel |
Product Orientation | Rack |
Input Connection Type | IEC 60320 C14 |
Nominal Output Voltage | 230V |
Output Connections | 4 |
Approvals | C-Tick, CE, EAC, GS Mark, RCM |
Typical recharge time | 3 |
Mount Position | Floor,Wall |
Output Power Capacity, VA | 500 |
Surge Energy Rating | 510 |
Waveform type | Sine wave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- IFM Proximity Sensor, Inductive, 25mm, PNP, NO (IIT231)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- Apc Uninterruptible Power Supplies (UPS)