Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:230V AC
Mfr # SMT1000I
Zoro # G804141500
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- Output Voltage 230V AC
- Height 8.62 in
- Color Black
- Depth 17.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1000I
- Zoro # G804141500
- UPC # 731304268673
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 8.62 in |
Depth | 17.28 in |
Width | 6.73 in |
Rack Height | 0U |
Details
Item | Smart UPS |
Input Voltage | 230V AC |
Output Voltage | 230V AC |
Color | Black |
Output Connections | 10 |
Nominal Output Voltage | 230V |
Battery type | Lead-acid battery |
Surge Energy Rating | 459 |
Waveform type | Sine wave |
Product Orientation | Tower |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Input voltage | 230V |
Input Connection Type | IEC 320 C14 |
Approvals | CE, EAC, RCM, VDE |
Output Power Capacity, VA | 1000 |
Typical recharge time | 3 |
Mount Position | Front |
Description
AMERICAN POWER CONVERSION
Manufacturer : AMERICAN POWER CONVERSION
UPC : 731304268673
Manufacturer : AMERICAN POWER CONVERSION
UPC : 731304268673
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC/DC, 2PDT, 100 A, NEMA 3R (DTU223RB)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- Apc Uninterruptible Power Supplies (UPS)