Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SURT20KRMXLT
Zoro # G0328506
product price: $21,617.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,617.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Height 20.98 in
- Depth 30.43 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT20KRMXLT
- Zoro # G0328506
- UPC # 731304266358
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 20.98 in |
Depth | 30.43 in |
Width | 17.01 in |
Rack Height | 12 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Maximum Input Current | 114 |
Output Connections | 6 |
Typical recharge time | 2 |
Mount Position | Front |
Topology | Double conversion online |
Approvals | UL 1778 |
Nominal Output Voltage | 208V |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T,Smart-Slot |
Product Orientation | Rack |
Input Connection Type | Hard wire 3-wire (2P + E) |
Waveform type | Sine wave |
Output Power Capacity, VA | 20000 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- LOCKEY Pushbutton Lock (2835 SC MG)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt Electrical Cord with Quick Connect Straight Ends (EC162Q)
- COLEMAN CABLE 250 Ft. 18/5 Thermostat Wire (553050407)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- Apc Power Systems