Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SURT15KRMXLT
Zoro # G0221126
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,040.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Depth 30.43 in
- Height 20.98 in
- Width 17.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SURT15KRMXLT
- Zoro # G0221126
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 30.43 in |
Height | 20.98 in |
Width | 17.01 in |
Rack Height | 12 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Maximum Input Current | 85 |
Product Orientation | Rack |
Typical recharge time | 2 |
Output Connections | 6 |
Mount Position | Front |
Input Connection Type | Hard wire 3-wire (2P + E) |
Output Power Capacity, VA | 15000 |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T,Smart-Slot,SmartSlot |
Nominal Output Voltage | 208V |
Approvals | UL 1778 |
Waveform type | Sine wave |
Topology | Double conversion online |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Stainless Steel, matte Finish, Silver (SS13)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- Apc Uninterruptible Power Supplies (UPS)