Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT8KXLT30
Zoro # G0674881
product price: $9,191.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,191.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Height 17.01 in
- Depth 28.15 in
- Width 10.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT8KXLT30
- Zoro # G0674881
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Depth | 28.15 in |
Width | 10.35 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Typical recharge time | 1.5 |
Surge Energy Rating | 480 |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, NOM, UL 1778 |
Mount Position | Front |
Product Orientation | Rack Using Kit |
Topology | Double conversion online |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Output Power Capacity, VA | 8000 |
Waveform type | Sine wave |
Nominal Output Voltage | 208V |
Output Connections | 6 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 1 (DTU362)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- Apc Uninterruptible Power Supplies (UPS)