Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT8KXLT-IEC
Zoro # G0742781
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,842.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Battery Type Lead-acid battery
- Width 10.35 in
- Depth 28.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT8KXLT-IEC
- Zoro # G0742781
- UPC # 731304313106
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 10.35 in |
Depth | 28.15 in |
Height | 17.01 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Output Connections | 13 |
Waveform type | Sine wave |
Output Power Capacity, VA | 8000 |
Topology | Double conversion online |
Input Connection Type | Hard wire 3-wire (2P + E) |
Mount Position | Front |
Product Orientation | Rack Using Kit |
Nominal Output Voltage | 208V |
Typical recharge time | 1.5 |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Surge Energy Rating | 480 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- Apc Power Systems