Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT8KRMXLT-IEC
Zoro # G0746080
product price: $9,129.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,129.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Depth 28.15 in
- Width 17.01 in
- Height 10.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT8KRMXLT-IEC
- Zoro # G0746080
- UPC # 731304304302
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28.15 in |
Width | 17.01 in |
Height | 10.35 in |
Rack Height | 6 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Output Connections | 13 |
Output Power Capacity, VA | 8000 |
Nominal Output Voltage | 208V |
Mount Position | Front |
Input Connection Type | Hard wire 3-wire (2P + E) |
Typical recharge time | 1.5 |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Topology | Double conversion online |
Product Orientation | Rack |
Waveform type | Sine wave |
Surge Energy Rating | 480 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- FIREYE 35-69 Heat Insulator, 1/2 (35-69)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- CYBERPOWER 1500VA PFC UPS LCD (CY87613)
- Apc Uninterruptible Power Supplies (UPS)