Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT6KXLTUS
Zoro # G9577254
product price: $7,520.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,520.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Width 6.85 in
- Height 17.01 in
- Depth 28.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT6KXLTUS
- Zoro # G9577254
- UPC # 731304340508
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 6.85 in |
Height | 17.01 in |
Depth | 28.31 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Output Connections | 5 |
Topology | Double conversion online |
Waveform type | Sine wave |
Typical recharge time | 1.5 |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, NOM, TAA compliance, UL 1778 |
Mount Position | Vertical |
Output Power Capacity, VA | 6000 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Surge Energy Rating | 480 |
Nominal Output Voltage | 208V |
Product Orientation | Rack Using Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (BP/ATC-15-RP)
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A (PS5366XGCM)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- CYBERPOWER 900VA 560W UPS w/ AVR, CP900AVR (CP900AVR)
- Apc Power Systems