Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT6KXLT-IEC
Zoro # G0252790
product price: $7,565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,565.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Height 17.01 in
- Battery Type Lead-acid battery
- Width 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT6KXLT-IEC
- Zoro # G0252790
- UPC # 731304301714
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Width | 6.85 in |
Depth | 28.31 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Nominal Output Voltage | 208V |
Output Connections | 12 |
Product Orientation | Rack Using Kit |
Topology | Double conversion online |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Typical recharge time | 1.5 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Mount Position | Front |
Surge Energy Rating | 480 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Waveform type | Sine wave |
Output Power Capacity, VA | 6000 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 0.50A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF.500)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JYH1D)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- VERTIV Liebert Aps Power Module (Pm1) (APS5KPWRMOD1)
- Apc Uninterruptible Power Supplies (UPS)