Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT5KXLT-IEC
Zoro # G0663462
product price: $6,560.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,560.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Battery Type Lead-acid battery
- Height 17.01 in
- Depth 28.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT5KXLT-IEC
- Zoro # G0663462
- UPC # 731304306627
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Depth | 28.31 in |
Cord Length | 10.01 |
Width | 5.12 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Power Capacity, VA | 5000 |
Nominal Output Voltage | 208V |
Product Orientation | Rack Using Kit |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Surge Energy Rating | 480 |
Waveform type | Sine wave |
Topology | Double conversion online |
Input Connection Type | NEMA L6-30P |
Output Connections | 10 |
Typical recharge time | 1.5 |
Approvals | ENERGY STAR V2.0 (USA) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- APC UPS System, -/90 min. Backup Time (SMX120BP)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- Apc Power Systems