Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT3000RMXLT
Zoro # G4415793
product price: $3,840.99
/ea
Free Shipping & Returns
$3,840.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Depth 25.0 in
- Battery Type Lead-acid battery
- Cord Length 10.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000RMXLT
- Zoro # G4415793
- UPC # 731304317654
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 25.0 in |
Cord Length | 10.01 |
Height | 3.35 in |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Output Connections | 3 |
Output Power Capacity, VA | 3000 |
Nominal Output Voltage | 208V |
Surge Energy Rating | 340 |
Product Orientation | Rack |
Input Connection Type | NEMA L6-20P |
Waveform type | Sine wave |
Mount Position | Front,Horizontal |
Typical recharge time | 3 |
Approvals | ENERGY STAR V2.0 (USA) |
Topology | Double conversion online |
Description
APC Smart-UPS SRT 3000VA RM 208V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 48V DC , In:48V DC (SMX48RMBP2U)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- Apc Power Systems