Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT10KXLT30
Zoro # G0685348
product price: $11,640.99
/ea
Free Shipping & Returns
$11,640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Battery Type Lead-acid battery
- Height 17.01 in
- Depth 28.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT10KXLT30
- Zoro # G0685348
- UPC # 731304292722
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Depth | 28.15 in |
Width | 10.35 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 6 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Product Orientation | Rack Using Kit |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, NOM, UL 1778 |
Mount Position | Front |
Surge Energy Rating | 480 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Topology | Double conversion online |
Output Power Capacity, VA | 10000 |
Nominal Output Voltage | 208V |
Typical recharge time | 1.5 |
Waveform type | Sine wave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black (WL927)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- CYBERPOWER 1500VA PFC UPS LCD (CY87613)
- Apc Uninterruptible Power Supplies (UPS)