Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208V AC , In:[seVoltCodes:208]
Mfr # SRT10KXLT-IEC
Zoro # G9340380
product price: $9,972.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,972.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Depth 28.15 in
- Height 17.01 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT10KXLT-IEC
- Zoro # G9340380
- UPC # 731304304289
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28.15 in |
Height | 17.01 in |
Width | 10.35 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Mount Position | Front |
Typical recharge time | 1.5 |
Surge Energy Rating | 480 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Waveform type | Sine wave |
Nominal Output Voltage | 208V |
Output Power Capacity, VA | 10000 |
Output Connections | 13 |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Topology | Double conversion online |
Product Orientation | Rack Using Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- Apc Power Systems