Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230]
Mfr # SRT3000RMXLW-IEC
Zoro # G0731706
product price: $4,129.99
/ea
Free Shipping & Returns
$4,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208, seVoltCodes:230]
- Output Voltage 208/230V AC
- Cord Length 8.01
- Width 17.01 in
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000RMXLW-IEC
- Zoro # G0731706
- UPC # 731304320074
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8.01 |
Width | 17.01 in |
Height | 3.35 in |
Depth | 25.0 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208, seVoltCodes:230] |
Output Voltage | 208/230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Topology | Double conversion online |
Surge Energy Rating | 340 |
Product Orientation | Rack |
Nominal Output Voltage | 208V,230V |
Input Connection Type | BS1363A British, IEC 60320 C20, Schuko CEE 7 / EU1-16P |
Output Power Capacity, VA | 3000 |
Output Connections | 10 |
Typical recharge time | 3 |
Waveform type | Sine wave |
Approvals | CE, CE Mark, EAC, ENERGY STAR V2.0 (USA), RCM, VDE |
Mount Position | Front,Horizontal |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- Apc Uninterruptible Power Supplies (UPS)