Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230]
Mfr # SMX2200HV
Zoro # G0548586
product price: $2,279.99
/ea
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208, seVoltCodes:230]
- Output Voltage 208/230V AC
- Width 7.01 in
- Height 17.01 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX2200HV
- Zoro # G0548586
- UPC # 731304292609
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 7.01 in |
Height | 17.01 in |
Depth | 19.02 in |
Cord Length | 6.56 |
Rack Height | 4 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208, seVoltCodes:230] |
Output Voltage | 208/230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Power Capacity, VA | 2200 |
Surge Energy Rating | 645 |
Product Orientation | Rack |
Input Connection Type | BS1363A British, IEC 320 C20, Schuko CEE 7 / EU1-16P |
Typical recharge time | 3 |
Approvals | CE, CSA, EAC, IRAM, RCM, VDE |
Nominal Output Voltage | 208V,230V |
Mount Position | Front |
Topology | Line interactive |
Output Connections | 12 |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Waveform type | Sine wave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL25)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- Apc Uninterruptible Power Supplies (UPS)