Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # XU2K0LLXXRCC
Zoro # G600479036
Free Shipping & Returns
$5,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Battery Type External battery system
- Width 17.01 in
- Height 3.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # XU2K0LLXXRCC
- Zoro # G600479036
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Height | 3.46 in |
Depth | 10.24 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | External battery system |
Output Connections | 1 |
Output Power Capacity, VA | 2000 |
Maximum Input Current | 26 |
Product Orientation | Rack |
Input Connection Type | Hard wire 3-wire (1P + N + E) |
Topology | Double conversion online |
Nominal Output Voltage | 120V |
Waveform type | Sine wave |
Approvals | CSA, UL 1778 |
Surge Energy Rating | 432 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- Apc Uninterruptible Power Supplies (UPS)