Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SURTA3000XL
Zoro # G0274378
product price: $3,582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,582.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Cord Length 8.01
- Width 5.12 in
- Height 17.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTA3000XL
- Zoro # G0274378
- UPC # 731304231479
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8.01 |
Width | 5.12 in |
Height | 17.01 in |
Depth | 25.98 in |
Rack Height | 3 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 8 |
Product Orientation | Tower |
Approvals | CSA |
Waveform type | Sine wave |
Input Connection Type | NEMA L5-30P |
Surge Energy Rating | 480 |
Output Power Capacity, VA | 3000 |
Topology | Double conversion online |
Typical recharge time | 2.5 |
Interface Port(s) | DB-9 RS-232,Smart-Slot |
Mount Position | Front |
Nominal Output Voltage | 120V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft (HS-105 2" Blk 50)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR309C102)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- Apc Uninterruptible Power Supplies (UPS)