Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SURTA1500XL
Zoro # G2524010
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Cord Length 6
- Width 3.35 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTA1500XL
- Zoro # G2524010
- UPC # 731304226338
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 |
Width | 3.35 in |
Depth | 22.01 in |
Height | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Power Capacity, VA | 1500 |
Surge Energy Rating | 540 |
Mount Position | Front |
Waveform type | Sine wave |
Product Orientation | Tower |
Nominal Output Voltage | 120V |
Approvals | BSMI, CSA |
Topology | Double conversion online |
Typical recharge time | 3 |
Input Connection Type | NEMA 5-15P |
Output Connections | 6 |
Interface Port(s) | DB-9 RS-232,Smart-Slot,USB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- Apc Uninterruptible Power Supplies (UPS)