Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SRT3000XLAUS
Zoro # G9648006
product price: $4,095.99
/ea
Free Shipping & Returns
$4,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Cord Length 10.01
- Width 3.35 in
- Depth 25.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000XLAUS
- Zoro # G9648006
- UPC # 731304340478
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 10.01 |
Width | 3.35 in |
Depth | 25.0 in |
Height | 17.01 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Approvals | ENERGY STAR V2.0 (USA), TAA compliance |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Surge Energy Rating | 340 |
Product Orientation | Tower |
Nominal Output Voltage | 120V |
Mount Position | Front,Vertical |
Waveform type | Sine wave |
Output Connections | 9 |
Topology | Double conversion online |
Typical recharge time | 3 |
Output Power Capacity, VA | 3000 |
Input Connection Type | NEMA L5-30P |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 12 (F0626-12)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- Apc Power Systems