Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SRT2K2RXLNX145
Zoro # G200440856
product price: $2,880.99
/ea
Free Shipping & Returns
$2,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Depth 22.99 in
- Width 17.01 in
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT2K2RXLNX145
- Zoro # G200440856
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 22.99 in |
Width | 17.01 in |
Height | 3.35 in |
Cord Length | 10.01 |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Mount Position | Front,Horizontal |
Waveform type | Sine wave |
Color | Black |
Output Power Capacity, VA | 2200 |
Approvals | ENERGY STAR V2.0 (USA) |
Topology | Double conversion online |
Input Connection Type | NEMA 5-20P |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Nominal Output Voltage | 120V |
Surge Energy Rating | 340 |
Typical recharge time | 3 |
Output Connections | 7 |
Product Orientation | Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- Apc Uninterruptible Power Supplies (UPS)