Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SMT3000
Zoro # G2519156
product price: $1,170.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,170.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Cord Length 6
- Width 7.72 in
- Depth 21.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT3000
- Zoro # G2519156
- UPC # 731304268703
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 |
Width | 7.72 in |
Depth | 21.42 in |
Height | 17.01 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Approvals | CSA |
Output Power Capacity, VA | 2880 |
Output Connections | 10 |
Input Connection Type | NEMA L5-30P |
Interface Port(s) | Smart-Slot,USB |
Surge Energy Rating | 530 |
Topology | Line interactive |
Typical recharge time | 3 |
Nominal Output Voltage | 120V |
Waveform type | Sine wave |
Product Orientation | Tower |
Mount Position | Front |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- MELTRIC 63-98167 INLET (63-98167)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- Apc Power Systems