Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SMT2200RM2U
Zoro # G2521019
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Battery Type Lead-acid battery
- Depth 26.89 in
- Width 18.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMT2200RM2U
- Zoro # G2521019
- UPC # 731304279532
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 26.89 in |
Width | 18.9 in |
Height | 3.39 in |
Cord Length | 8.01 |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 8 |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Typical recharge time | 3 |
Product Orientation | Rack |
Surge Energy Rating | 530 |
Output Power Capacity, VA | 1920 |
Nominal Output Voltage | 120V |
Input Connection Type | NEMA 5-20P |
Approvals | CSA |
Mount Position | Front |
Waveform type | Sine wave |
Topology | Line interactive |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Remote 1, LanXPLORER (150054)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2052)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- CYBERPOWER 1200VA 720W UPS w AVR, CP1200AVR (CP1200AVR)
- Apc Uninterruptible Power Supplies (UPS)