Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SMT1500
Zoro # G2528396
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Height 8.62 in
- Cord Length 6
- Depth 17.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMT1500
- Zoro # G2528396
- UPC # 731304268666
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 8.62 in |
Cord Length | 6 |
Depth | 17.28 in |
Width | 6.73 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Topology | Line interactive |
Input Connection Type | NEMA 5-15P |
Output Connections | 8 |
Waveform type | Sine wave |
Product Orientation | Tower |
Interface Port(s) | SmartSlot,USB |
Nominal Output Voltage | 120V |
Output Power Capacity, VA | 1440 |
Mount Position | Front |
Approvals | CSA |
Surge Energy Rating | 459 |
Typical recharge time | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- LUTRON Lumea Dimm Led/Cfl Wh (LECL-153PH-WH)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- Apc Power Systems