Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SMT1000
Zoro # G2527160
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Depth 17.28 in
- Height 8.62 in
- Width 6.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1000
- Zoro # G2527160
- UPC # 731304268659
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 17.28 in |
Height | 8.62 in |
Width | 6.73 in |
Cord Length | 6 |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | SmartSlot,USB |
Waveform type | Sine wave |
Product Orientation | Tower |
Topology | Line interactive |
Mount Position | Front |
Nominal Output Voltage | 120V |
Input Connection Type | NEMA 5-15P |
Output Power Capacity, VA | 1000 |
Typical recharge time | 3 |
Output Connections | 8 |
Surge Energy Rating | 459 |
Approvals | CSA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P8BK)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Black (SNAP2123ILBKNA)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T100D13)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- Apc Uninterruptible Power Supplies (UPS)