Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:459V AC
Mfr # SMT1000RM2U
Zoro # G2527300
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 459V AC
- Output Voltage 120V AC
- Depth 17.99 in
- Battery Type Lead-acid battery
- Cord Length 8.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1000RM2U
- Zoro # G2527300
- UPC # 731304284567
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 17.99 in |
Cord Length | 8.01 |
Width | 17.01 in |
Height | 3.5 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | 459V AC |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Output Connections | 6 |
Mount Position | Front |
Surge Energy Rating | 120 |
Input Connection Type | 2.4 |
Typical recharge time | 3 |
Output Power Capacity, VA | 1000 |
Nominal Output Voltage | 120V |
Waveform type | Sine wave |
Topology | Line interactive |
Product Orientation | Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- SQUARE D Circuit Breaker, 15A, 120/240V AC, 1 Poles (QO115PL)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- Apc Uninterruptible Power Supplies (UPS)