Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120V AC , In:110V AC
Mfr # SURTA2200RMXL2U
Zoro # G2523100
product price: $1,599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Input Voltage 110V AC
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 11 min/3 min
- Height 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTA2200RMXL2U
- Zoro # G2523100
- UPC # 731304278047
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.4 in |
Depth | 22 in |
Width | 17 in |
Rack Height | 2U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 18mm, PNP, NO (E2K-X8MF1)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- SWE-TECH 3C Vesta Pro 2000 UPS VP, 2000 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-32000)
- Apc Power Systems