Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120/208V AC , In:[seVoltCodes:208]
Mfr # SURT20KRMXLT-TF5
Zoro # G0320672
product price: $21,740.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,740.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 120/208V AC
- Depth 30.43 in
- Width 17.01 in
- Height 24.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT20KRMXLT-TF5
- Zoro # G0320672
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 30.43 in |
Width | 17.01 in |
Height | 24.49 in |
Rack Height | 14 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 120/208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Approvals | UL 1778 |
Waveform type | Sine wave |
Topology | Double conversion online |
Output Connections | 17 |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T,Smart-Slot |
Maximum Input Current | 105 |
Mount Position | Front |
Nominal Output Voltage | 120V,208V |
Typical recharge time | 2.5 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Product Orientation | Rack |
Output Power Capacity, VA | 20000 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (A16N126)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- CAREFREE Carefree C6F-901094 16 ft. Universal 60pm LED Light (C6F-901094)
- Apc Power Systems