Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120/208V AC , In:[seVoltCodes:208]
Mfr # SURT15KRMXLT-TF5
Zoro # G0228047
product price: $18,873.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,873.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 120/208V AC
- Battery Type Lead-acid battery
- Width 17.01 in
- Depth 30.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT15KRMXLT-TF5
- Zoro # G0228047
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Depth | 30.43 in |
Height | 24.49 in |
Rack Height | 14 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 120/208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Approvals | UL 1778 |
Output Power Capacity, VA | 15000 |
Topology | Double conversion online |
Waveform type | Sine wave |
Maximum Input Current | 83 |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T,Smart-Slot |
Mount Position | Front |
Typical recharge time | 2.5 |
Output Connections | 17 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Nominal Output Voltage | 120V,208V |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- CRYDOM Input/Output Relay, 3.5A, Plug-In, Black (OAC5)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- Apc Power Systems