Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120/208V AC , In:[seVoltCodes:208]
Mfr # SURT15KRMXLT-1TF10K
Zoro # G0384549
product price: $20,239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,239.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 120/208V AC
- Height 27.87 in
- Depth 30.43 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT15KRMXLT-1TF10K
- Zoro # G0384549
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 27.87 in |
Depth | 30.43 in |
Width | 17.01 in |
Rack Height | 16 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 120/208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Waveform type | Sine wave |
Input Connection Type | Hard wire 3-wire (2P + E) |
Maximum Input Current | 83 |
Output Power Capacity, VA | 15000 |
Product Orientation | Rack |
Topology | Double conversion online |
Typical recharge time | 2.5 |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T,Smart-Slot |
Nominal Output Voltage | 120V,208V |
Mount Position | Front |
Output Connections | 11 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6252)
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- Apc Uninterruptible Power Supplies (UPS)