Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120/208V AC , In:[seVoltCodes:208]
Mfr # SRT5KRMXLT-5KTF
Zoro # G0685250
product price: $7,362.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,362.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 120/208V AC
- Width 17.01 in
- Depth 28.31 in
- Height 8.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT5KRMXLT-5KTF
- Zoro # G0685250
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Depth | 28.31 in |
Height | 8.58 in |
Cord Length | 10.01 |
Rack Height | 5 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 120/208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Typical recharge time | 1.5 |
Input Connection Type | NEMA L6-30P |
Nominal Output Voltage | 120V,208V |
Output Connections | 15 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Output Power Capacity, VA | 5000 |
Surge Energy Rating | 480 |
Approvals | ENERGY STAR V2.0 (USA) |
Topology | Double conversion online |
Mount Position | Front,Horizontal |
Waveform type | Sine wave |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- GENERAC Smart Management Module (7000)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- Apc Uninterruptible Power Supplies (UPS)