Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120/208V AC , In:[seVoltCodes:208]
Mfr # SRT10KXLT-5KTF2
Zoro # G0733009
product price: $12,419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,419.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 120/208V AC
- Width 20.55 in
- Height 17.01 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT10KXLT-5KTF2
- Zoro # G0733009
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 20.55 in |
Height | 17.01 in |
Depth | 28.15 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 120/208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Nominal Output Voltage | 120V,208V |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Surge Energy Rating | 480 |
Product Orientation | Rack Using Kit |
Typical recharge time | 1.5 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Output Power Capacity, VA | 10000 |
Mount Position | Front,Vertical |
Topology | Double conversion online |
Waveform type | Sine wave |
Output Connections | 28 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- TRIPP LITE UPS System, 650 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI650LCD)
- Apc Power Systems