Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 120/208V AC , In:[seVoltCodes:208]
Mfr # SRT10KRMXLT-10KTF
Zoro # G0691779
product price: $12,599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,599.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Output Voltage 120/208V AC
- Width 17.01 in
- Height 17.24 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT10KRMXLT-10KTF
- Zoro # G0691779
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Height | 17.24 in |
Depth | 29.49 in |
Rack Height | 10 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 120/208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 11 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Waveform type | Sine wave |
Output Power Capacity, VA | 10000 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Typical recharge time | 1.5 |
Product Orientation | Rack |
Surge Energy Rating | 480 |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Mount Position | Front,Horizontal |
Nominal Output Voltage | 120V,208V |
Topology | Double conversion online |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-3CR)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- Apc Uninterruptible Power Supplies (UPS)