Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 100V AC , In:[seVoltCodes:100]
Mfr # SMT3000RMJ2U
Zoro # G0287641
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,839.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:100]
- Output Voltage 100V AC
- Depth 26.42 in
- Cord Length 8.01
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMT3000RMJ2U
- Zoro # G0287641
- UPC # 731304290896
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 26.42 in |
Cord Length | 8.01 |
Height | 3.39 in |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:100] |
Output Voltage | 100V AC |
Battery Type | Lead-acid battery |
Color | Black |
Surge Energy Rating | 459 |
Maximum Input Current | 24 |
Output Connections | 8 |
Typical recharge time | 4 |
Product Orientation | Rack |
Approvals | VCCI class A |
Output Power Capacity, VA | 2400 |
Input Connection Type | NEMA L5-30P |
Waveform type | Sine wave |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Nominal Output Voltage | 100V |
Topology | Line interactive |
Mount Position | Front |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR1)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB2-600-EC)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62X)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- Apc Power Systems