Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 100V AC , In:[seVoltCodes:100]
Mfr # SMT2200J
Zoro # G0285919
product price: $1,869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,869.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:100]
- Output Voltage 100V AC
- Depth 21.42 in
- Width 7.76 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT2200J
- Zoro # G0285919
- UPC # 731304291756
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 21.42 in |
Width | 7.76 in |
Cord Length | 6 |
Height | 17.13 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:100] |
Output Voltage | 100V AC |
Battery Type | Lead-acid battery |
Color | Black |
Surge Energy Rating | 680 |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Typical recharge time | 4 |
Nominal Output Voltage | 100V |
Input Connection Type | NEMA L5-30P |
Output Connections | 10 |
Approvals | VCCI class A |
Waveform type | Sine wave |
Product Orientation | Tower |
Maximum Input Current | 24 |
Output Power Capacity, VA | 2200 |
Mount Position | Front |
Topology | Line interactive |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S60500MH00)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- Apc Power Systems