Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 100V AC , In:[seVoltCodes:100]
Mfr # SMT1500RMJ2U
Zoro # G0425447
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:100]
- Output Voltage 100V AC
- Height 3.39 in
- Battery Type Lead-acid battery
- Depth 18.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMT1500RMJ2U
- Zoro # G0425447
- UPC # 731304290445
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.39 in |
Depth | 18.43 in |
Cord Length | 8.01 |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:100] |
Output Voltage | 100V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Power Capacity, VA | 1200 |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Topology | Line interactive |
Output Connections | 6 |
Waveform type | Sine wave |
Maximum Input Current | 12 |
Input Connection Type | NEMA 5-15P |
Product Orientation | Rack |
Nominal Output Voltage | 100V |
Surge Energy Rating | 540 |
Mount Position | Front |
Approvals | VCCI class A |
Typical recharge time | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT243)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- Apc Power Systems