Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 100V AC , In:[seVoltCodes:100]
Mfr # SMT1500J
Zoro # G0299526
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:100]
- Output Voltage 100V AC
- Depth 17.28 in
- Battery Type Lead-acid battery
- Width 6.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1500J
- Zoro # G0299526
- UPC # 731304290889
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 17.28 in |
Width | 6.77 in |
Cord Length | 6 |
Height | 8.86 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:100] |
Output Voltage | 100V AC |
Battery Type | Lead-acid battery |
Output Power Capacity, VA | 1200 |
Input Connection Type | NEMA 5-15P |
Nominal Output Voltage | 100V |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Typical recharge time | 4 |
Topology | Line interactive |
Approvals | VCCI class A |
Surge Energy Rating | 459 |
Color | Black |
Product Orientation | Tower |
Waveform type | Sine wave |
Maximum Input Current | 12 |
Mount Position | Front |
Output Connections | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (6EAW9)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC 3kVA 208V Smart UPS SRT, SRT3000RMXLT (SRT3000RMXLT)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- Apc Power Systems