Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 100V AC , In:[seVoltCodes:100]
Mfr # SMT1000J
Zoro # G0207491
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:100]
- Output Voltage 100V AC
- Width 6.77 in
- Battery Type Lead-acid battery
- Cord Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1000J
- Zoro # G0207491
- UPC # 731304290872
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 6.77 in |
Cord Length | 6 |
Height | 8.86 in |
Depth | 17.28 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:100] |
Output Voltage | 100V AC |
Battery Type | Lead-acid battery |
Input Connection Type | NEMA 5-15P |
Output Connections | 8 |
Topology | Line interactive |
Approvals | VCCI class A |
Typical recharge time | 4 |
Mount Position | Front |
Maximum Input Current | 10 |
Output Power Capacity, VA | 1000 |
Color | Black |
Waveform type | Sine wave |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Product Orientation | Tower |
Surge Energy Rating | 459 |
Nominal Output Voltage | 100V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- Apc Power Systems