Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart-Ups Input Trnsfmr Mccb480/10-30Kva
Mfr # SUVTSBPXFM10K30G
Zoro # G0420291
product price: $8,349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,349.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUVTSBPXFM10K30G
- Zoro # G0420291
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- KABLE KONTROL ATLAS Cord Protector - 3 Channels - Medium Duty Rubber - 1.56" x 2.36" Channels - Black Base With Yellow Lid (CP9973)
- REED INSTRUMENTS REED Indoor Air Quality Meter, Desktop/Wall Mount, includes ISO Certificate (R9920-NIST)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350U)
- Apc Uninterruptible Power Supplies (UPS)