Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, DIN Rail/Tower, Out: 208V AC , In:[seVoltCodes:208]
Mfr # APC-SRT6KRMXLT
Zoro # G603795485
product price: $6,624.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,624.99
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Tower
- Input Voltage [seVoltCodes:208]
- Output Voltage 208V AC
- Width 17.01 in
- Depth 28.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APC-SRT6KRMXLT
- Zoro # G603795485
- UPC # 731304308522
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Depth | 28.31 in |
Height | 6.85 in |
Rack Height | 4 |
Details
Item | Smart UPS |
Mounting | DIN Rail/Tower |
Input Voltage | [seVoltCodes:208] |
Output Voltage | 208V AC |
Battery Type | Lead-acid battery |
Color | Black |
Input Connection Type | Hard wire 3-wire (2P + E) |
Surge Energy Rating | 480 |
Output Connections | 5 |
Waveform type | Sine wave |
Topology | Double conversion online |
Product Orientation | Rack |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, NOM, UL 1778 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Nominal Output Voltage | 208V |
Typical recharge time | 1.5 |
Output Power Capacity, VA | 6000 |
Mount Position | Front,Horizontal |
Description
"Features
- LCD graphics display - Text and mimic diagrams that display modes of operation, system parameters and alarms.
- 10/100 BaseT Connection - Connect the device to a network using a 10 or 100 BaseT connection
- Green mode - Patent-pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection.
- Battery failure notification - Provides early-warning fault analysis on batteries enabling timely preventive maintenance
- Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment.
- CD with software
- Installation guide
- Documentation CD
- Rack Mounting brackets
- Rack mounting hardware
- Temperature Probe
- Rack Mounting support rails
- USB cable
- Web/SNMP Management Card
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- AU-VE-CO PRODUCTS PUSH MOUNT CABLE TIE BLACK 25/BAG (AV21203)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- Apc Power Systems