Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 8000VA, 6 Outlets, Rack, Out: 208V , In:208V AC
Mfr # SRT8KXLT
Zoro # G108250854
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$7,587.99
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 8000VA
- Wattage 8 kW
- Input Voltage 208V AC
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT8KXLT
- Zoro # G108250854
- UPC # 731304292791
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 71.5 cm |
Height | 43.2 cm |
Width | 26.3 cm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- VERTIV UPS System, 8000VA, Out: 208/120V AC , In:208V AC (GXT5-8000MVRT6UXLN)
- Apc Uninterruptible Power Supplies (UPS)