Shop All Power Strips
Apc
Smart-UPS 8-Outlet 1000W/1440VA 120V LCD UPS System w/ SmartConnect
Mfr # SMT1500C
Zoro # G5942134
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120V
- Color Black
- Cord Length 6 ft
- Mounting Style Front, Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMT1500C
- Zoro # G5942134
- UPC # 731304322795
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Dimensions | 17.28 in D x 8.62 in H x 6.73 in W |
Height | 8.62 in |
Depth | 17.28 in |
Width | 6.73 in |
Details
Number of Outlets | 8 |
Voltage | 120V |
Color | Black |
Mounting Style | Front, Tower |
NEMA Plug Configuration | 5-15P |
Standards | cULus Listed |
Communication Port | SmartSlot, USB |
Rated Joules | 680 J |
Description
Smart-UPS SMT1500C 8-Outlet 1000W/1440VA 120V LCD UPS System w/ SmartConnect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU756030)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- Apc Power Strips