Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 750 VA, Rack, , In:120V AC
Mfr # SUA750RM1U
Zoro # G103989001
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 750 VA
- Mounting Rack
- Input Voltage 120V AC
- Depth 66 cm
- Width 43.2 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA750RM1U
- Zoro # G103989001
- UPC # 731304123903
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 66 cm |
Width | 43.2 cm |
Height | 4.4 cm |
Cable Length | 8 ft |
Description
APC Smart-UPS 750VA USB & Serial RM 1U 120V. Description: APC Smart-UPS 750VA/480W Input 120V/Output 120V Interface Port DB-9 RS-232 SmartSlot USB Rack Height 1 U MODEL: SUA750RM1U VENDOR: AMERICAN POWER CONVERSION FEATURES: Smart-UPS 750 1U RM- Black Smart-UPS 750VA/480W Input 120V/Output 120V USB & Serial 1U Rack mount version. Smart-UPS protects your data by supplying network-grade battery backup when power fails. With PowerChute plus software the uninterruptible power supply (UPS) will safely store data and shut down your network operating system before the battery is fully discharged whether you re there or not. SmartSlot internal accessory slot allows you to install optional accessories to enhance the performance of your UPS. APC Smart-UPS is the perfect UPS for fileservers minicomputers UNIX CPU`s Internet hubs telecommunications systems and other mission- critical applications. Includes UPS CD with software Rack Mounting support rails Smart UPS signalling RS-232 cable USB cable User Manual. Reliability - Line-interactive Innovative line-interactive design uses the DC to AC power inverter "in reverse " like a battery charger during normal operation providing greater performance and efficiency. - Network-grade line conditioning Full time EMI/RFI filters prevent line noise from causing data errors. - Sine-wave output Sine-wave output provides assurance of compatibility with all loads. - Lightning and Surge Protection When measured via ANSI/IEEE 587 Category A" and "B" tests the suppression performance of the APC Smart-UPS is superior to virtually all separate surge suppressors. - Automatic Self Test The product automatically performs a self-test every two weeks. This ensures you will be alerted to degraded batteries before they wear out. Through software or the push of a button you may perform self-tests anytime. - Unattended Shutdown In the event of an extended power outage an APC Smart-UPS will interface with PowerChute plus via the serial port to perform automatic safe shutdown of the attached system. Power failures can occur at night on weekends or while the system administrator is out of the building which makes automatic safe shutdown critical. Smart-UPS provides extensive unattended safe shutdown of many operating systems. - Site wiring fault indicator Alerts you to potential problems such as missing ground and reversed polarity two common miswi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ006)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5023-C)
- DONGAN Transformer, 250 VA, 5000V AC, 240V AC (C10-LF3)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- Apc Power Systems