Apc

Smart UPS, 620VA, 4 Outlets, Rack/Tower, Out: 120VAC , In:120VAC (Discontinued)


Free Shipping & Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 620VA
  • Mounting Rack/Tower
  • Wattage 390 W
  • Input Voltage 120VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 6 ft
Height 7 in
Depth 15 in
Width 5 in

Description

Smart UPS, Line Interactive, Power Rating 620 VA, Wattage 390 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 15 min/5 min, Mounting Rack/Tower, Outlet Type (4) UPS/Surge, Number of Outlets 4, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 5 in, Depth 15 in, Height 7 in, Cord Length 6 ft, Display Type LED, 50/60 Hz ( +/-3 Hz) Hz

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.