Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 6000VA, 5 Outlets, Rack, Out: 208V , In:208V AC
Mfr # SRT6KXLT
Zoro # G708250858
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,335.99
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 6000VA
- Wattage 6 kW
- Input Voltage 208V AC
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT6KXLT
- Zoro # G708250858
- UPC # 731304301677
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 71.9 cm |
Height | 43.2 cm |
Width | 17.4 cm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 5A, 250V AC, Non-Indicating (BP/AGC-5-RP)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- Apc Uninterruptible Power Supplies (UPS)