Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 6 Outlets, Rack, , In:[seVoltCodes:120]
Mfr # SMTL1500RM3UC
Zoro # G503475029
product price: $2,572.99
/ea
Free Shipping & Returns
$2,572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 1500 VA
- Mounting Rack
- Input Voltage [seVoltCodes:120]
- Backup Time (Half/Full Load) 5 minutes @ 1350 Watts
- Number of Outlets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMTL1500RM3UC
- Zoro # G503475029
- UPC # 731304339632
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8.01 |
Height | 5.14" |
Depth | 17.25" |
Width | 11.89" |
Length | 8 ft |
Rack Height | 3 |
Description
Intelligent, highly efficient network power protection is ideal for servers, point-of-sale, routers, switches, hubs and more. SmartConnect, the first cloud-enabled UPS management system for distributed IT, features a simple web interface for system administrators and non-tech users alike, with clear notifications in plain language. USB and Serial connectivity provides easy and convenient remote accessibility and network manageability. High online efficiency, with reduced utility costs and less heat generation in standard operating mode, is taken to the next level with the onboard, patent-pending Green Mode, which allows you to bypass unused electrical components to achieve an even higher level of operating efficiency without sacrificing protection. Boost and trim automatic voltage regulation (AVR) corrects low and high voltage conditions without accessing internal power. Hot-swappable lithium-ion battery provides pure sine-wave output and is capable of cold-starts when utility power is out. Intuitive LCD interface with LED indicators and audible alarms deliver clear status information and feature easy-to-use navigation keys to keep operation simple. Resettable circuit breakers enable quick recovery from overload events. Temperature-compensated charging prolongs battery life by regulating the charge voltage based on the battery's temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotary Switch 2 Speed (61206)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-120A)
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 240/480V AC (4MTT5)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- Apc Power Systems