Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 5kVA, Rack, Out: 208/230V AC , In:208/230V AC
Mfr # SRT5KRMXLWHW
Zoro # G011769368
product price: $11,830.99
/ea
Free Shipping & Returns
$11,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 5kVA
- Mounting Rack
- Wattage 4.5 kW
- Input Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT5KRMXLWHW
- Zoro # G011769368
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Double conversion online |
Power Rating | 5kVA |
Mounting | Rack |
Wattage | 4.5 kW |
Input Voltage | 208/230V AC |
Output Voltage | 208/230V AC |
Backup Time (Half/Full Load) | 11 min 45 sec/3 min 59 sec |
Outlet Type | Hardwired |
Description
SmartUPS SRT 5kVA RM 208v
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- LUTRON Outdoor Smart Plug, 120V AC (PD-15OUT-BL)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- Apc Uninterruptible Power Supplies (UPS)